Motion
03930484
1/4-48 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724143
MFR #03930484
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-48 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724143
MFR #03930484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
03930484 03930484 1/4-48 1"OD HSS ROUND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    1/4-48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought