Motion
03931060
9/32-32 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724146
MFR #03931060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32-32 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724146
MFR #03931060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03931060 03931060 9/32 X 32 1 INCH O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    9/32-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought