Motion
03931201
5/16-20 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724148
MFR #03931201
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-20 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724148
MFR #03931201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
03931201 03931201 5/16-20 1"OD HSS ROUND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    5/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought