Overview
Mfr description
03931367 03931367 5/16-36 1" OD VALUE HS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size5/16-36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data