Overview
Mfr description
03932126 03932126 11/32 X 32 1 1N. O.D.
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size11/32-32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data