Motion
03932241
0", 0.5" (Inside Range)" to 18" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3.39" Jaw Length
MI ITEM #11724160
MFR #03932241
List Price$495.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0", 0.5" (Inside Range)" to 18" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;White Face, 3.39" Jaw Length
MI ITEM #11724160
MFR #03932241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$495.55/each for your price

Overview

Mfr description
03932241 03932241 18" DIAL CALIPER0

Specifications

  • Material
    Stainless Steel
  • Dial Color
    White
  • Finish Coating
    Satin Chrome
  • Includes
    Case
  • Maximum Measurement
    18 in
  • Minimum Measurement
    0.00 in, 0.50 in
  • Application
    Depth, Inside Diameter, Outside Diameter
  • Dial Case Color
    Chrome
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    3.3900 in
  • Jaw Material
    Stainless Steel
  • Range per Revolution
    0.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought