Motion
03932407
3/8-40 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724167
MFR #03932407
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-40 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724167
MFR #03932407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
03932407 03932407 3/8-40 1"OD HSS ROUND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    3/8-40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text