Overview
Mfr description
03932803 03932803 3/8 X 80 1 INCH O.D. S
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size3/8-80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data