Motion
03932811
1-8 UNC High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724170
MFR #03932811
Price$104.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724170
MFR #03932811

Mfr description
03932811 03932811 1"-8 X 2 1/2" OD IMPOR
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.60/each

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-8

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)