Motion
03932852
1-14 UNS High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724171
MFR #03932852
Price$104.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-14 UNS High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724171
MFR #03932852

Mfr description
03932852 03932852 1-14 X 2 1/2"OD IMPORT
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.60/each

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-14

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)