Motion
03932894
1-1/8 - 12 UNF High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724173
MFR #03932894
List Price$214.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 12 UNF High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724173
MFR #03932894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.40/each for your price

Overview

Mfr description
03932894 03932894 1 1/8-12 X 3"OD IMPORT
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-1/8 - 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought