Motion
03932910
1-1/4 - 7 UNC High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724174
MFR #03932910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724174
MFR #03932910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03932910 03932910 1 1/4-7 X 3"OD IMPORT
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-1/4 - 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought