Motion
03932977
1-3/8 - 12 UNF High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724176
MFR #03932977
List Price$214.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 12 UNF High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724176
MFR #03932977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$214.40/each for your price

Overview

Mfr description
03932977 03932977 1 3/8-12 3"OD IMPORT H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Direction
    Right Hand
  • Thread Size
    1-3/8 - 12
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text