Motion
03933017
M11x1.00 Metric Fine High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724178
MFR #03933017
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M11x1.00 Metric Fine High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
MI ITEM #11724178
MFR #03933017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
03933017 03933017 11 X 1.00M X 1"OD IMPO
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Material
    High Speed Steel
  • Outside Diameter
    1 in
  • Thread Size
    M11x1.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text