Motion
03933058
M14x0.75 High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
Mi Item #11724180
MFR #03933058
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x0.75 High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
Mi Item #11724180
MFR #03933058

Mfr description
03933058 03933058 14 X .75M X 1-1/2" OD
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    M14x0.75

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)