Motion
03933132
M18x1.25 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724185
MFR #03933132
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x1.25 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724185
MFR #03933132

Mfr description
03933132 03933132 18X1.25X1-1/2" OD HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    M18x1.25

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)