Motion
03933157
M19x1.50 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724186
MFR #03933157
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M19x1.50 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724186
MFR #03933157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
03933157 03933157 19 X 1.50M X 1-1/2" OD
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    M19x1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought