Motion
03933199
M20x1.25 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724190
MFR #03933199
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x1.25 Metric Special High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724190
MFR #03933199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03933199 03933199 20 X 1.25M X 1-1/2" OD
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    M20x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought