Motion
03933264
M24x3.00 Metric Coarse High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724195
MFR #03933264
List Price$50.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Metric Coarse High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724195
MFR #03933264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.23/each for your price

Overview

Mfr description
03933264 03933264 M24X3 2"OD HSS MET ROU
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    M24x3.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought