Motion
03933330
M30x3.50 Metric Coarse High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724200
MFR #03933330
Price$116.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M30x3.50 Metric Coarse High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724200
MFR #03933330

Mfr description
03933330 03933330 30 X 3.5M X 2-1/2" OD
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.68/each

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    M30x3.50

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)