Motion
03934320
1/2-32 UNS High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724210
MFR #03934320
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-32 UNS High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
MI ITEM #11724210
MFR #03934320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
03934320 03934320 1/2 X 32 1 1/2 O.D. SP
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    1-1/2 in
  • Thread Size
    1/2-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text