Motion
03935202
9/16-20 UNS High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
Mi Item #11724214
MFR #03935202
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-20 UNS High Speed Steel Round Adjustable Die 1-1/2" OD, Right Hand Thread
Mi Item #11724214
MFR #03935202

Mfr description
03935202 03935202 9/16-20 1-1/2"OD HSS R
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Outside Diameter
    1-1/2 in
  • Thread Size
    9/16-20

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)