Overview
Mfr description
03936127 03936127 5/8 X 12 1 1/2 O.D. SP
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter1-1/2 in
- Thread Size5/8-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data