Overview
Mfr description
03936721 03936721 11/16 X 12 1 1/2 O.D.
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter1-1/2 in
- Thread Size11/16-12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data