Overview
Mfr description
03936929 03936929 11/16-32 1-1/2"OD HSS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- MaterialHigh Speed Steel
- Outside Diameter1-1/2 in
- Thread DirectionRight Hand
- Thread Size11/16-32
- Thread StandardUNS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data