Motion
03937182
3/4-18 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724233
MFR #03937182
List Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-18 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724233
MFR #03937182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.70/each for your price

Overview

Mfr description
03937182 03937182 3/4 X 18 2 INCH O.D. S
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    3/4-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought