Motion
03937216
3/4-20 UNEF High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724235
MFR #03937216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-20 UNEF High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
MI ITEM #11724235
MFR #03937216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03937216 03937216 3/4 X 20 2 1/2 O.D. SP
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
  • Material
    High Speed Steel
  • Outside Diameter
    2-1/2 in
  • Thread Size
    3/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought