Overview
Mfr description
03937281 03937281 3/4 X 28 2 INCH O.D. S
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter2 in
- Thread Size3/4-28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data