Overview
Mfr description
03938271 03938271 7/8 X27 2 INCH O.D. SP
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter2 in
- Thread Size7/8-27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data