Motion
03938743
15/16-14 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724251
MFR #03938743
List Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16-14 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724251
MFR #03938743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.73/each for your price

Overview

Mfr description
03938743 03938743 15/16-14 2"OD HSS ROUN
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    15/16-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought