Motion
03938842
15/16-24 High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724253
MFR #03938842
List Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16-24 High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724253
MFR #03938842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.70/each for your price

Overview

Mfr description
03938842 03938842 15/16 X 24 2 IN. O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    15/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text