Motion
03939204
1-20 UNEF High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724258
MFR #03939204
List Price$46.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-20 UNEF High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11724258
MFR #03939204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.95/each for your price

Overview

Mfr description
03939204 03939204 1-20 2"OD HSS ROUND AD
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    1-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text