Overview
Mfr description
03939402 03939402 1 IN. X 40 2 IN. O.D.
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter2 in
- Thread Size1-40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data