Overview
Mfr description
03946209 03946209 1 1/8 X 24 2 1/2 O.D.
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thread Size1-1/8 - 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data