Motion
03946241
1-1/8 - 32 UNS High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11724274
MFR #03946241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 32 UNS High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11724274
MFR #03946241

Mfr description
03946241 03946241 1-1/8-32 2-1/2"OD HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-1/8 - 32

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)