Overview
Mfr description
03946282 03946282 1-3/16-12 2-1/2"OD HSS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thread Size1-3/16 - 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data