Motion
03946522
1-1/4 - 18 UNEF High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11724281
MFR #03946522
Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 18 UNEF High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11724281
MFR #03946522

Mfr description
03946522 03946522 1-1/4-18 2-1/2"OD HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.63/each

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-1/4 - 18

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)