Overview
Mfr description
03946746 03946746 1-5/16-18 2-1/2"OD HSS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNEF
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thread Size1-5/16 - 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data