Overview
Mfr description
03947249 03947249 1-1/2-20 2-1/2"OD HSS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter2-1/2 in
- Thread Size1-1/2 - 20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data