Motion
03947405
1-9/16 - 18 UNEF High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724296
MFR #03947405
List Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/16 - 18 UNEF High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724296
MFR #03947405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.28/each for your price

Overview

Mfr description
03947405 03947405 1-9/16-18 3"OD HSS ROU
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-9/16 - 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text