Motion
03947629
1-5/8 - 20 High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724301
MFR #03947629
List Price$110.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8 - 20 High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724301
MFR #03947629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.88/each for your price

Overview

Mfr description
03947629 03947629 1 5/8 X 20 3 IN. O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-5/8 - 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought