Motion
03947801
1-3/4 - 5 UNC High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724303
MFR #03947801
List Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 5 UNC High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724303
MFR #03947801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.28/each for your price

Overview

Mfr description
03947801 03947801 1-3/4-5 3"OD HSS ROUND
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-3/4 - 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought