Motion
03947868
1-3/4 - 12 UNS High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724305
MFR #03947868
List Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 12 UNS High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724305
MFR #03947868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.28/each for your price

Overview

Mfr description
03947868 03947868 1-3/4-12 3"OD HSS ROUN
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-3/4 - 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought