Motion
03947926
1-3/4 - 18 UNS High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724308
MFR #03947926
List Price$110.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 18 UNS High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724308
MFR #03947926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.88/each for your price

Overview

Mfr description
03947926 03947926 1 3/4 X 18 3 IN. O.D.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-3/4 - 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text