Motion
03948023
1-13/16 - 16 High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724310
MFR #03948023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-13/16 - 16 High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11724310
MFR #03948023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03948023 03948023 1-13/16-16 3"OD HSS RO
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Size
    1-13/16 - 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text