Overview
Mfr description
03948288 03948288 1 15/16X 18 3 IN. O.D.
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter3 in
- Thread Size1-15/16 - 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data