Overview
Mfr description
03948460 03948460 2-18 3"OD HSS ROUND AD
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter3 in
- Thread Size2-18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data