Motion
03950052
Hex Rethreading Dies - 1-1/8 - 8 Thread Size, UNS, Right Hand, 2 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11724325
MFR #03950052
Price$22.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-1/8 - 8 Thread Size, UNS, Right Hand, 2 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11724325
MFR #03950052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.18/each

Specifications

Dimensions

  • Hex Size
    2 in
  • Thickness
    1 in
  • Thread Size
    1-1/8 - 8

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Overview

Mfr description
03950052 03950052 1-1/8-8 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought