Motion
03950201
1-1/2 - 8 UNS Thread, 2-9/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11724328
MFR #03950201
Price$45.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 8 UNS Thread, 2-9/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #11724328
MFR #03950201

Mfr description
03950201 03950201 1-1/2-8 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.83/each

Specifications

Dimensions

  • Hex Size
    2-9/16 in
  • Thickness
    1 in
  • Thread Size
    1-1/2 - 8

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)