Motion
03950300
1-5/8 - 8 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11724329
MFR #03950300
Price$80.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8 - 8 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11724329
MFR #03950300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.18/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1 in
  • Thread Size
    1-5/8 - 8

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Overview

Mfr description
03950300 03950300 1 5/8 X 8 SPEC CARBON
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought